Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, Poly, 20 gpm, 5m, PK20
Mfr # 255170-75
Zoro # G3313125
product price: $270.99
/pk 20, $13.55/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polyester
- Filter Size 4
- Height 14 in
- Max. Flow 25 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255170-75
- Zoro # G3313125
- UPC # 094701072053
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 4 |
Height | 14 in |
Diameter | 4 1/8 in |
Bag Size | 4 |
Overall Length | 14 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 25 gpm, Maximum Pressure 200 psi, Micron Rating 5 micron, Diameter 4 1/8 in, Material Polyester, Overall Length 14 in, Application High Efficiency, Bag Size 4, Collar Type Ring, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 250 Degrees F, Ring Material Stainless Steel, Seam Type Sewn, Standards FDA Complaint, Surface Area 1 sq ft, Package Quantity 20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Washing Machine Hose, Rubber, 60" (88-5060)
- HOME-FLEX FML AFPTR 3/4""CSST BRASS (11-435-007)
- BRADLEY Polished, Circular, Wash Fountain (S93-534)
- LEGRIS Push-to-Connect Union Elbow, 1/4 in Tube Size, Brass, Silver (3602 56 00)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 200m, PK20 (NMO200K3S-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 500m, PK20 (NMO500K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 200 gpm, 75m, PK20 (KE75K2S-75)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 1/2 In FNPT (150337-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 50m, PK20 (KO50K12S-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Poly, 220 gpm, 100m, PK20 (KEM100K12S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (155393-75)
- Pentair/Pentek Filter Bags