Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, Poly, 20 gpm, 1m, PK20
Mfr # KE1K3S-75
Zoro # G2984782
original price:
$84.99
14% off
new price: $72.49
/pk 20, $3.62/ea
$72.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polyester
- Filter Size 3
- Height 8 in
- Max. Flow 15 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # KE1K3S-75
- Zoro # G2984782
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 3 |
Height | 8 in |
Diameter | 4 1/8 in |
Overall Length | 8 in |
Bag Size | 3 |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 15 gpm, Maximum Pressure 250 psi, Micron Rating 1 micron, Diameter 4 1/8 in, Material Polyester, Overall Length 8 in, Application High Flow, Bag Size 3, Collar Type Handle and Ring, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 250 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3001)
- SHARKBITE 1 In. x 1 In. x 1 In. Barb Brass PEX Tee (UC374LFA)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Cotton White (CST646CEMFGNAT40#01)
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N2500-04-04-SS)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 75m, PK20 (KE75K4S-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 20 gpm, 200m, PK20 (NMO200K3S-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 25m, PK20 (255065-75)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 10 Microns, Felt, Polyester (KE10K2S)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 50 gpm, 100m, PK10 (255135-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 600m, PK20 (255110-75)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 40 gpm, 50m, PK20 (255102-75)
- Pentair/Pentek Filter Bags