Shop All Filter Bags
Pentair/Pentek
Filter Bag, Felt, Poly, 110 gpm, 75m, PK5
Mfr # 255142-75
Zoro # G3333382
product price: $81.75
/pk 5, $16.35/ea
Free Shipping & Returns
$81.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Felt
- Material Polyester
- Filter Size 2
- Height 32 in
- Max. Flow 80 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # 255142-75
- Zoro # G3333382
- UPC # 094701036185
- Country of Origin Mexico
- Category Filter Bags
Dimensions
Filter Size | 2 |
Height | 32 in |
Diameter | 7 in |
Bag Size | 2 |
Overall Length | 32 in |
Description
Filter Bag, Reduces Sediment, Solids, Flow Rate 80 gpm, Maximum Pressure 200 psi, Micron Rating 75 micron, Diameter 7 in, Material Polyester, Overall Length 32 in, Application High Efficiency, Bag Size 2, Collar Type Ring, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 250 Degrees F, Ring Material Stainless Steel, Seam Type Sewn, Standards FDA Complaint, Surface Area 4 5/12 sq ft, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Sink Hole Cover 1-1/4 Chrome (80246)
- ASI GLOBAL PARTITIONS 55" x 34" Panel Toilet Partition, Solid Polymer, Cream (65-M083350-9235)
- ZORO SELECT 1-1/2" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-214)
- SMITH-BLAIR Saddle Clamp, Double Bale, 3 In (31300035406000)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 25m, PK20 (155389-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 100m, PK20 (255104-75)
- PENTAIR/PENTEK Liquid Filter Bag, #1 Size, 100 Microns, Felt, Polyester (KE100K1S)
- PENTAIR/PENTEK Liquid Filter Bag, #2 Size, 10 Microns, Felt, Polyester (KE10K2S)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 10m, PK20 (255095-75)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 100m, PK20 (255068-75)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 20 gpm, 25m, PK20 (KE25K3S-75)
- Pentair/Pentek Filter Bags