Shop All Filtration Accessories
Pentair/Pentek
Bag Housing, 28-2/5 In., 2 In NPT, 90 gpm
Mfr # ES12NA415-75
Zoro # G0468380
product price: $1,239.99
/ea
Free Shipping & Returns
$1,239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Bag Size 1
- Cover Type Swing Bolts Closure
- Basket Material 304 Stainless Steel
- Connection 2 in NPT
- Housing Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # ES12NA415-75
- Zoro # G0468380
- Country of Origin China
- Category Filtration Accessories
Dimensions
Filter Bag Size | 1 |
Housing Dia. | 8 5/8 in |
Height | 28 13/32 in |
Overall Height | 28 3/8 in |
Overall Diameter | 8 5/8 in |
Bag Size | 1 |
Connection Size | 2 in |
Details
Item | Bag Filter Housing |
Cover Type | Swing Bolts Closure |
Basket Material | 304 Stainless Steel |
Connection | 2 in NPT |
Housing Material | 304 Stainless Steel |
Includes | Adjustable Legs |
Outlet | Bottom |
Max. Water Temp. | 300 Degrees F |
Max. Pressure | 150 psi |
Seal Material | EPDM |
Flow Rate | 90 gpm |
Maximum Temperature | 300 Degrees F |
Maximum Pressure | 150 psi |
Connection Type | NPT |
Outlet Position | Bottom |
Description
Bag Filter Housing, Connection Size 2 in, Overall Height 28 3/8 in, Overall Diameter 8 5/8 in, Cover Type Swing Bolts Closure, Outlet Position Bottom, Connection Type NPT, Bag Size 1, Basket Material 304 Stainless Steel, Flow Rate 90 gpm, Housing Material 304 Stainless Steel, Includes Adjustable Legs, Maximum Pressure 150 psi, Maximum Temperature 300 Degrees F, Seal Material EPDM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO Elbow Insert Poly 2" (UPPE-20)
- ROHL Wire Sink Grid For Rss3618 Kitchen Sinks In Stainless Steel With Feet (WSGRSS3618SS)
- WORLDWIDE SOURCING Union Galv Malleable 150Lb 3/4 (34B-3/4G)
- DELTA Linden Monitor 17 Series Tub & Shower Trim with In2ition (T17494-SS-I)
- PENTAIR/PENTEK Inline Water Filter, 0.5 gpm Flow Rate (255603-75)
- PENTAIR/PENTEK Bag Housing, 304 SS, 2 In NPT, 200 gpm (ES22NA410-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 3/8In Push (255580-75)
- PENTAIR/PENTEK Bag Housing, 15-7/10 In., 1 In NPT, 25 gpm (ES31NA6L10-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT (255575-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT (255631-75)
- POND BOSS Repl Filter Pads, for FP900/FP1250UV (52363)
- Pentair/Pentek Filtration Accessories