Shop All Filtration Accessories
Pentair/Pentek
Bag Housing, 21-3/10 In., 1 In NPT, 50 gpm
Mfr # ES41NA6L10-75
Zoro # G0468286
product price: $1,052.99
/ea
Free Shipping & Returns
$1,052.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Band Clamp
- Outlet Bottom
- Includes Adjustable Legs
- Filter Bag Size 4
- Max. Water Temp. 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair/Pentek
- MFR # ES41NA6L10-75
- Zoro # G0468286
- Country of Origin China
- Category Filtration Accessories
Dimensions
Filter Bag Size | 4 |
Height | 21 19/64 in |
Housing Dia. | 4 1/2 in |
Overall Height | 21 1/4 in |
Connection Size | 1 in |
Bag Size | 4 |
Overall Diameter | 4 1/2 in |
Details
Item | Bag Filter Housing |
Cover Type | Band Clamp |
Outlet | Bottom |
Includes | Adjustable Legs |
Max. Water Temp. | 300 Degrees F |
Connection | 1 in NPT |
Max. Pressure | 125 psi |
Flow Rate | 50 gpm |
Housing Material | 316L Stainless Steel |
Basket Material | 316L Stainless Steel |
Seal Material | EPDM |
Outlet Position | Bottom |
Connection Type | NPT |
Maximum Pressure | 125 psi |
Maximum Temperature | 300 Degrees F |
Description
Bag Filter Housing, Connection Size 1 in, Overall Height 21 1/4 in, Overall Diameter 4 1/2 in, Cover Type Band Clamp, Outlet Position Bottom, Connection Type NPT, Bag Size 4, Basket Material 316L Stainless Steel, Flow Rate 50 gpm, Housing Material 316L Stainless Steel, Includes Adjustable Legs, Maximum Pressure 125 psi, Maximum Temperature 300 Degrees F, Seal Material EPDM
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL Tubing Bender, 3/8 In OD, 14 In L (364-FHB-06)
- THRIFCO PLUMBING 3/4 Inch X Close SCH 80 PVC Nipple (6620025)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 1/2X3/8" (4307000210)
- STERLING Southhaven Top-Mount Double-Equal Kitchen Sink, 33" X 22" X 8" (11402-4-NA)
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 3 In NPT, 200 gpm (ES23NA415-75)
- PENTAIR/PENTEK Mounting Bracket Kit, Carbon Steel (244718-75)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT (255575-75)
- PENTAIR/PENTEK Housing Wrench (144368-75)
- PENTAIR/PENTEK Bag Housing, 304 SS, 1 In NPT, 50 gpm (ES41NA410-75)
- PENTAIR/PENTEK Mounting Bracket Kit (244047-75)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing AMERICAN-PLUMBER-WCC 24.77 x 7.3 in. American Plumber Undersink Filter Replacement Cartridge (AMERICAN-PLUMBER-WCC)
- Pentair/Pentek Filtration Accessories