Shop All Pneumatic Parts
Pentair
Pentair EC140264 Triton II Side Mount Filter TR60 without Valve
Mfr # EC140264
Zoro # G503987232
product price: $1,409.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,409.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair
- MFR # EC140264
- Zoro # G503987232
- UPC # 788379500399
- Country of Origin China
- Category Pneumatic Parts
Description
Patented GlasLok process creates a one-piece, fiberglass reinforced tank with UV-resistant finish for years of unequaled strength and durability. Heavy-duty closure provides easy inspection, and features an easy-to-read pressure gauge and air relief valve.
Features- Swing-away diffuser allows instant access to sand and all internal parts
- Internal air bleed
- Bulkhead connectors are threaded for easy installation and service
- Combination water and sand drain makes servicing and winterizing fast and easy
- Tank Diameter: 24 in.
- Valve Location: Side
- Filtration Area: 3.14 sq. ft.
- Flow Rating: 63 GPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Lockable Isolation Valve Se Mc (MC238-V16)
- SWING Coupler, TST, SC-B1, 3/8" Female NPT (20500312)
- TRITAN Roller Chain, Single Strand, SS, 100 ft. (40-1SS X 100FT)
- RULAND Clamp Bellows Cplg, Bores 0.250"x6mm, OD 0.750", L 1.188", Aluminum (BC12-1/4"-6MM-A)
- 3M Internal Muffler A0062, 1/pk (28121)
- DYNABRADE Isolator Post, Mini Dynabug (57890)
- 3M Screw A0768, 4 per bag 1 bag/pk (28144)
- DYNABRADE Valve Stem (01477)
- CAMOZZI #6512 04-32, Male Connector, 1/4 OD X 10-32 Unf (6512 04-32)
- DYNABRADE O-Ring, 96077 (96077)
- INGERSOLL-RAND Ring Kit, Ingersoll Rand (20100285)
- Pentair Pneumatic Parts