Shop All Pool Light Fixtures
Pentair
Pentair EC-620457 100 ft. 1.5 in. 12V MPT MicroBrite Warm LED Lights; White
Mfr # EC-620457
Zoro # G004050695
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair
- MFR # EC-620457
- Zoro # G004050695
- UPC # 788379887506
- Country of Origin China
- Category Pool Light Fixtures
Description
Give your pool the ultimate lighting upgrade. MicroBrite White LED Lights provide exceptional brilliance, lighting uniformity and amazing colors. For new pool and spa designs, their compact size delivers the dom to add dynamic lighting in places never before possible. Let your imagination take you to brighter places!
Features- The brightest, most vibrant ultra-compact white LED light
- Fits where others don’t. Just 3.5 inches long to fit into narrow walls and tight spaces
- Add visual excitement along steps, sun shelves, and in swim-outs. Or install facing up in water as shallow as 4 inches
- Versatile upgrade for many older fiber optic lighting systems
- Premium-quality light with no shadows or hot spots
- Connects to any Pentair automation system
- Light Color: Warm White
- Cord Length: 100 Foot
- Watts: 14 Watts
- Volts: 12 Volts
- Size: 1.5 in.
- Weight: 6.39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Bed Bug Killer 32Oz (BLKBB-32)
- GOOD LAND BEE SUPPLY Beekeeping Wood Pellets Bee Smoker Fuel, PK 3 (GLSMKPELLET)
- MARTOR Belt Holster w/Clip (medium) (9921.08)
- STENS Trimmer Head Cover 385-571 For Stihl 4002 713 9708 (385-571)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 980010 Floating Rechargeable LED Pool Light (980010)
- EMAUX Pool Light Fixture, Plastic, 75W (2ZTJ3)
- NEWALTHLETE All Limelight Spas Pillow, Cool Grey (NE1623350)
- BALBOA Balboa 11725 Overlay; Spaside; MVP & VL260; 4-Button; Jets Temp-Light; for 55050 & 53646 (11725)
- POND BOSS Floating Fountain, w/Lights, 1/2HP (52621)
- ALA-PT O-Ring Lens Gasket Sunbrite Light (AL35347)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- Pentair Pool Light Fixtures