Shop All Storage Tanks
Pentair Flotec
Pentair Flotec FP7100H 15 gal Pre-Charged Pressure Tank
Mfr # FP7100H
Zoro # G803984931
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentair Flotec
- MFR # FP7100H
- Zoro # G803984931
- UPC # 22315101081
- Country of Origin China
- Category Storage Tanks
Description
With Jet pump mount. Height 18". Pre-charged horizontal tank that is more efficient than a conventional tank, or the same size, because it delivers up to twice the amount of water between pump starts and stops. Plus the actual size of the tank is smaller. Pre-charged at 30 PSI. Air valve enables installer to reduce pre-charge pressure. Constructed of heavy-gauge steel with baked enamel exterior finish, epoxy lined interior. Replaceable air/water separator of rugged, seamless vinyl. Separator constructed ofmaterials.
Specifications- Capacity: 15 gal
- Country of Origin: USA
- Weight: 21.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS Tank Alert 101 Alarm High Water (101-01H)
- LITTLE GIANT PUMP Pressure Sensor (305707906)
- DAYTON Cast Iron 3 HP Centrifugal Pump 230V (2ZXK2)
- ARO Diaphragm, Nitrile (93582-2)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 60 Gal. (5680000N97205)
- RHEEM Storage Tank, Commercial, 175 gal. (ST175A)
- POLYJOHN Holding Tank, 300 gal., Pewter, LDPE (HT01-0300)
- SHURFLO 24 OZ. PRE-CHARGED TANK- PRE-CHARGED T (182-200)
- WATER WORKER WATER WORKER HT-14HB Well Tank, 14 gal Capacity, 1 in MNPT (HT-14HB)
- SNYDER INDUSTRIES Storage Tank, Horizontal, Closed Top, 25Gal (1140001C95002)
- DAYTON Fibrewound Water Tank, Precharged, 119 Gal (16X844)
- Pentair Flotec Storage Tanks