Shop All Water Filter Cartridges
Pentair
Filtration Cartridge, Flow Rate 0.6 gpm, Type: Filter
Mfr # F1S5-RC
Zoro # G4589226
product price: $16.99
/ea
Sold in multiples of 12 for $203.88
$203.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 100 psi
- Standards CSA B483.1, NSF/ANSI 42, NSF/ANSI 53
- Type Filter
- Height 11 31/32 in
- System Capacity 675 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair
- MFR # F1S5-RC
- Zoro # G4589226
- Country of Origin China
- Category Water Filter Cartridges
Dimensions
Height | 11 31/32 in |
Size | 2 in |
Width | 3 21/32 in |
Overall Height | 12 in |
Filter Diameter | 2 in |
Diameter | 2 in |
Removes Particle Size Down To | Less than 1 micron |
Description
Quick Connect Filter, For Use With Freshpoint Filtration System, Reduces Atrazine, Cyst, Lead, Lindane, Sediment, Volatile Organic Compounds (VOCs), Micron Rating 0.5 micron, Flow Rate 0.6 gpm, Diameter 2 in, Overall Height 12 in, Service Life 680 gal, Filter Media Sediment, Maximum Temperature 100 Degrees F, Application Cold Water, Under Sink, Standards CSA B483.1, NSF/ANSI 42, NSF/ANSI 53, Series FreshPoint, Compatible Mfr. Model Number F3000
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Coupler, Push In, Acetal, White (APC23006)
- JONES STEPHENS 1/2" x 6" Black Pipe Nipple (30560)
- STEEL & OBRIEN 2" BPE Type A Stub End - 2-3/4" Long 316SS (S14WA-2-PL-316)
- KOHLER Corbelle Trip Lever (20120-L-BV)
- PENTAIR WRC25HD, 155141-51 WATER FILTER (WRC25HD)
- PENTAIR Water Filter Cartridge Whl Hse (TO1-DS12-S18)
- PENTAIR ECP5-10, 255482-43 ELEMENT (ECP5-10)
- PENTAIR Water Filter Housing O-Rng U25 (OK25-DC6-S18)
- PENTAIR Pentair EC180008 FNS Plus 48 DE Filter (EC180008)
- PENTAIR Water Filter Housing O-Rng Cd4 (K4-DC6-S18)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EWH-3000-12p-12468)
- Pentair Water Filter Cartridges