Shop All Electrical Box Covers
Pentair Equipment Protection
Hoffman, Wire Trough, Screw Cover, 6.00x6.00x60.00, Fiberglass
Mfr # F6660FG
Zoro # G005830692
product price: $2,559.99
/ea
Free Shipping & Returns
$2,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Depth 60 in
- Material Fiberglass
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F6660FG
- Zoro # G005830692
- UPC # 78351015990
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Width | 6 in |
Depth | 60 in |
Height | 6 in |
Details
Item | Electrical Box Cover |
Material | Fiberglass |
Description
Hoffman f6660fg, wire trough, screw cover, 6.00x6.00x60.00, fiberglass this lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications. features: pultruded fiberglass polyester bodies and covers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Square Channel Washer, 1/2 In, Steel (F150000EG)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B201607CH)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4in., Orchid (SHC1038ZP)
- NVENT CADDY Rod Hanger, Steel, Pre-Galvanized (4TIB)
- INTERMATIC While In Use Weatherproof Cover, 1 Gang, 5-49/64 in H, 3-13/16 in W, 2-3/4 in D, Polycarbonate (WP3100C)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Cast Aluminum (S1R4CVRGRY)
- INTERMATIC While In Use Weatherproof Cover, Single, 1 Gang, Die-Cast Aluminum (WP1010MXD)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (845)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CSKO12124)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (PBC200WH)
- AMERICAN IMAGINATIONS Electrical Box Cover, Wall Box, Rectangular, Plastic (AI-35049)
- Pentair Equipment Protection Electrical Box Covers