Shop All Electrical Box Covers
Pentair Equipment Protection
Hoffman, Wire Trough, Screw Cover, 6.00x6.00x48.00, Fiberglass
Mfr # F6648FG
Zoro # G505830772
product price: $2,082.99
/ea
Free Shipping & Returns
$2,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Depth 48 in
- Material Fiberglass
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F6648FG
- Zoro # G505830772
- UPC # 78351015980
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Width | 6 in |
Depth | 48 in |
Height | 6 in |
Details
Item | Electrical Box Cover |
Material | Fiberglass |
Description
Hoffman f6648fg, wire trough, screw cover, 6.00x6.00x48.00, fiberglass this lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications. features: pultruded fiberglass polyester bodies and covers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mounting Panel, fits 600x600mm, Aluminum (EP6060AL)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 2/10A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC2/10)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 1 Pole, 120/240V AC (QOU130)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH4002B)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCIA)
- EVOLVE Electrical Box Cover, 2 Gang, Blank (EV135536)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250W)
- TOTALTURF Electrical Box Cover, 1 Gang, Duplex Receptacle (TO1682591)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap, Duplex (5839-5WRTR)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 6, Galv (CSKOG12126)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- Pentair Equipment Protection Electrical Box Covers