Shop All Electrical Box Covers
Pentair Equipment Protection
Hoffman, Wire Trough, Screw Cover, 6.00x6.00x24.00, Fiberglass
Mfr # F6624FG
Zoro # G405830575
product price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6 in
- Depth 24 in
- Material Fiberglass
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F6624FG
- Zoro # G405830575
- UPC # 783510159603
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Width | 6 in |
Depth | 24 in |
Height | 6 in |
Details
Item | Electrical Box Cover |
Material | Fiberglass |
Description
Hoffman f6624fg, wire trough, screw cover, 6.00x6.00x24.00, fiberglass this lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications. features: pultruded fiberglass polyester bodies and covers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115 °C, 120V AC, 208/240/480V AC (9070T500D20)
- PANDUIT 11-1/2" L, 0.19" W, natural Plastic Cable Tie, Thickness: 3/64" (PRT3S-C)
- TRIPP LITE UPS System, 1 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMART1000RMXL2U)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV18-8Q)
- HAMMOND N1 Screw Cover w/KO ft.s, 12 x 12 x 4, Steel/Gray (CSKO12124)
- LEGRAND Device Plate, 1 Gang, Steel (G6007C-1)
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- CB DISTRIBUTING 4.18 x 5.90 in. Rectangle Weatherproof Cover, Thermoplastic (ST154007)
- TAYMAC While In Use Weatherproof Cover, Vertical, 2 Gang, Polycarbonate, In-Use (MM2420C)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, In-Use (MM420C)
- HUBBELL RACO Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM410W)
- Pentair Equipment Protection Electrical Box Covers