Shop All Electrical Box Covers
Pentair Equipment Protection
Hoffman, Wire Trough, Screw Cover, 6.00x6.00x12.00, Fiberglass
Mfr # F6612FG
Zoro # G605830337
product price: $950.99
/ea
Free Shipping & Returns
$950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Depth 12 in
- Material Fiberglass
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F6612FG
- Zoro # G605830337
- UPC # 78351015950
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Width | 6 in |
Depth | 12 in |
Height | 6 in |
Details
Item | Electrical Box Cover |
Material | Fiberglass |
Description
Hoffman f6612fg, wire trough, screw cover, 6.00x6.00x12.00, fiberglass this lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications. features: pultruded fiberglass polyester bodies and covers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Mounting Bracket, NOVAL Accessory, 2 Gang, Steel (C23)
- ECLIPSE TOOLS Wire Ferrule, Blue, Twin, 14 x 2 AWG, PK200 (701-083)
- STA-KON 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (A18-6FL)
- RITTAL Enclosure Condensate Drain, NOVAL Accessory, Carbon Steel (2459000)
- RACO Electrical Box Cover, Round, 6268, Duplex Receptical (6268)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-0)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Brass (E9761BR)
- HUBBELL WIRING DEVICE-KELLEMS Adapter Collar, 1 Gang, Rectangular, Thermoplastic (PFBRAC)
- STEEL CITY Box Floor Kit Brass W/Adapter (E97BRR)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- HAMMOND N3 Screw Cover, 16X16X8, Gray (C3SC16168GY)
- Pentair Equipment Protection Electrical Box Covers