Shop All Electrical Box Covers
Pentair Equipment Protection
Hoffman, Wire Trough, Screw Cover, 4.00x4.00x60.00, Fiberglass
Mfr # F4460FG
Zoro # G605830399
product price: $1,475.99
/ea
Free Shipping & Returns
$1,475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Depth 60 in
- Material Fiberglass
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F4460FG
- Zoro # G605830399
- UPC # 78351015710
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Depth | 60 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Material | Fiberglass |
Description
Hoffman f4460fg, wire trough, screw cover, 4.00x4.00x60.00, fiberglass this lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications. features: pultruded fiberglass polyester bodies and covers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Flanged Inlet Locking Receptacle 2P 3W 125V (HBL7551)
- SCHNEIDER ELECTRIC Enclosure, NEMA Type 12 (GV2MC02)
- CAROL 8 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (16064.35.01)
- EATON Non-Illum Push Button Operator, Green (10250T123)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- HUBBELL BELL Electrical Box Cover, 2 Gang, Aluminum, Flip/Snap (MX2050WH)
- SOUTHWIRE Electrical Box Cover, Round, Galvanized Steel (54C1-UPC)
- RED DOT While In Use Weatherproof Cover, 2 Gang, Rectangular (2CKPM-BR)
- CANTEX Electrical Box Cover, 2 Gang, Duplex & Toggle Switch (5133337B)
- RACO Electrical Box Cover, Octagon, [Delete] Gang, Round, Galvanized Steel, Square with Pipe (894KH)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Zinc (835)
- Pentair Equipment Protection Electrical Box Covers