Shop All Electrical Box Covers
Pentair Equipment Protection
Hoffman, Wire Trough, Screw Cover, 4.00x4.00x48.00, Fiberglass
Mfr # F4448FG
Zoro # G505830659
product price: $1,347.99
/ea
Free Shipping & Returns
$1,347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Depth 48 in
- Material Fiberglass
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F4448FG
- Zoro # G505830659
- UPC # 78351015700
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Depth | 48 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Material | Fiberglass |
Description
Hoffman f4448fg, wire trough, screw cover, 4.00x4.00x48.00, fiberglass this lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications. features: pultruded fiberglass polyester bodies and covers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTW (20FR82ID)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11LC2E)
- CANTEX Electrical Box, 25 cu in, Switch Box, 2 Gang, PVC (EZ25DOR)
- RACO Electrical Box, Square, 2 Gangs, Galvanized Zinc, 2-1/8 in D, 4 in W, 4 in L, 30.3 cu in Capacity (232)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Duplex and Toggle Switch (906C)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Screw Cover (SC061204)
- ABB Electrical Box Cover, 1 Gang, Square, Non-Metallic, Raised (A410R-CAR)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (3539426)
- ABB Electrical Box Cover, 2 Gang, Square, PVC, Raised (A421RR)
- BISSELL HOMECARE 1Gauge Raised Cover Box - 4 In. Sq. (HO421864)
- Pentair Equipment Protection Electrical Box Covers