Shop All Electrical Box Covers
Pentair Equipment Protection
Hoffman, Wire Trough, Screw Cover, 4.00x4.00x36.00, Fiberglass
Mfr # F4436FG
Zoro # G205830706
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Depth 36 in
- Material Fiberglass
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F4436FG
- Zoro # G205830706
- UPC # 78351015690
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Depth | 36 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Material | Fiberglass |
Description
Hoffman f4436fg, wire trough, screw cover, 4.00x4.00x36.00, fiberglass this lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications. features: pultruded fiberglass polyester bodies and covers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Connector Nema L5-20, Perma-Tite Extreme (2410-CW6P)
- APPLETON ELECTRIC Conduit Body Cover, Iron, CPU Series (CPSK20-75)
- ANDERSON POWER PRODUCTS Contact, 2/0 ga., 350A, PK50 (123108-050)
- STA-KON Butt Splice Connector, 12-10 AWG, Yel, PK50 (2RC10)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- MULBERRY Electrical Box Cover, Square, Galvanized Steel, Raised (11251)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, Round, Thermoplastic ABS (PFBCIA)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050WH)
- ABB Electrical Box Cover, 2 Gang, Square, Non-Metallic, Blank (A400RCAR)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Round, Brass (S3525)
- Pentair Equipment Protection Electrical Box Covers