Shop All Electrical Box Covers
Pentair Equipment Protection
Hoffman, Wire Trough, Screw Cover, 4.00x4.00x12.00, Fiberglass
Mfr # F4412FG
Zoro # G005830807
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Depth 12 in
- Material Fiberglass
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F4412FG
- Zoro # G005830807
- UPC # 78351015670
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Depth | 12 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Material | Fiberglass |
Description
Hoffman f4412fg, wire trough, screw cover, 4.00x4.00x12.00, fiberglass this lightweight, temperature- and chemically-resistant fiberglass trough is designed for use in corrosive or dirty indoor or outdoor applications. features: pultruded fiberglass polyester bodies and covers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50, Max. Voltage: 600V (PV10-14LF-L)
- L.H. DOTTIE L.H. Dottie 3/8''-16 x 3'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 10PK (U300)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-500MA)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12; 13, Hinged (A806CHQR)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL7425WOA)
- WIEGMANN Replacement Cover, Rectangular, Steel, Surface Cover (SC1212G)
- GREENFIELD COVER ROUND THREE 1/2 HOLE-WHITE (C3RWS)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-1)
- ACOUSTIC Electrical Box Cover, Round Box, Round (AC156488)
- HAMMOND N1 Screw Cover w/KO ft.s, 16 x 16 x 8, Steel/Gray (CSKO16168)
- WIREMOLD Box Cover Assy, Outdoor, GY, 20A, 4 Plugs (XB814C520GY)
- Pentair Equipment Protection Electrical Box Covers