Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Window Cover/Scr, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass
Mfr # A14128CHSCFGW
Zoro # G705661794
Free Shipping & Returns
$701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentair Equipment Protection
- MFR # A14128CHSCFGW
- Zoro # G705661794
- UPC # 78351031230
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Hoffman a14128chscfgw window cover/scr, 14.00x12.00x8.00in, type 4x encl, fiberglass the efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security. features: compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties fiberglass is easily punched, drilled, filed or sawed gasket assures water-tight and dust-tight seal polyester mounting brackets and stainless steel attachment screws are provided with each enclosure scratch-resistant polycarbonate windows are permanently bonded in place molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits removable hinged cover attached to body with type 316 stainless steel hinge pin screw-cover enclosures are secured with two captivated type 316 stainless steel slotted cover screws enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure hinge pin and bail are corrosion-resistant type 316 stainless steel padlock provisions included in each latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Cover, Flush (NC68VF)
- HUBBELL WIRING DEVICE-KELLEMS Side by Side Divider, Rectangular, PVC (S1DIV1)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (AGC-10-R)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFGW Type 4 Enclosure W/Hinged Window Cover, 14" x 12" x 8", Fiberglass (A14128CHQRFGW)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 20 in W, 11 in D, NEMA 12; 13, Screw On (WC16C20)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 36 in H, 30 in W, 10 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13, Hinged (A36H3010SSLP)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (ASE12X10X4)
- VYNCKIER Enclosure (VJ606HWPL1)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD20208ST)
- Pentair Equipment Protection Electrical Enclosures