Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman WiFi Cab, Type 4X, Window Door, 16.00x14.00x8.00, Fiberglass
Mfr # D16148CHSCFGWP
Zoro # G005989185
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentair Equipment Protection
- MFR # D16148CHSCFGWP
- Zoro # G005989185
- UPC # 783510149642
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Hoffman d16148chscfgwp wifi cab, type 4x, window door, 16.00x14.00x8.00, fiberglass the fiberglass wifi cabinet is a secure, hinged enclosure that does not impede wifi or wlan signals. It is ideal for housing wireless equipment in locations such as tunnels, floor vaults, marinas, outside walls or rooftops. features: enclosure and door made of molded fiberglass polyester that resists chemicals and temperature change scratch-resistant ge lexan margard windows are permanently bonded in place polyester mounting brackets and stainless steel attachment screws are provided with each enclosure hinge pin and bail are corrosion-resistant type 316 stainless steel includes a 3/4-in. Plywood panel for mounting equipmentmargard is a trademark of general electric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 X1 HU104 12 in. 4 Outlet Hardwired Power Strip; USB (HU104)
- LEVITON Watertight Receptacle (60W47)
- DWYER INSTRUMENTS Thermocouple Limit Controller, Limit Cont Temp (TSF-4040)
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 3.5 (AS150200250NM)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFGW Type 4 Enclosure W/Hinged Window Cover, 14" x 12" x 8", Fiberglass (A14128CHQRFGW)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 1, Screw On (SC060604NK)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A16148CH)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12, 13, Non Hinged Clamp (B100804CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 10 in D, NEMA 12; 13, Non Hinged Clamp (A161410CH)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHSCWW)
- Pentair Equipment Protection Electrical Enclosures