Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Wall-Mount, Type 4X Encl, 30.25x24.25x16.00, Fiberglass
Mfr # A30H2416GQRLP
Zoro # G305661781
product price: $4,765.99
/ea
Free Shipping & Returns
$4,765.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Method Padlockable Hasp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # A30H2416GQRLP
- Zoro # G305661781
- UPC # 783510296001
- Country of Origin United States
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Closure Method | Padlockable Hasp |
Description
Hoffman a30h2416gqrlp wall-mount, type 4x encl, 30.25x24.25x16.00, fiberglass a full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature stainless steel padlocking hasps or hoffman's exclusive powerglide handle with 3-point latching for ease of access with increased security. features: fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties type 316l stainless steel padlocking powerglide handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access quick-release latch versions feature fiberglass-reinforced polyester latches with integral type 316l stainless steel padlocking hasp seams are sealed; no holes or knockouts seamless foam-in-place gasket assures water-tight and dust-tight seal fiberglass material is easily punched, drilled, filed or sawed data pocket is high-impact thermoplastic copper-flashed steel collar studs for mounting optional panels and terminal block kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- SQUARE D Buck Boost Transformer, 1.5 kVA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (1.5S43F)
- TRIPP LITE Power Cord, HD, C19, 5-20P, 20A, 12AWG, 10ft (P049-010)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 150A, Fast-Acting, 700V AC, Bolt-On (FWP-150A)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- RITTAL 316L Stainless Steel Sloped Enclosure, 14 in H, 9 in W, 6 in D, NEAM 4X, Hinged (1302600)
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A4044CH)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Screw On (ASE18X18X6NK)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 16 in H, 16 in W, 11.09 in D, NEMA 12; 13, Screw On (C16C16)
- NVENT HOFFMAN Carbon Steel Enclosure, 5-3/4 in H, 4 in W, 2-3/4 in D, NEMA 4; 6; 12; 13, Screw On (A643DSC)
- Pentair Equipment Protection Electrical Enclosures