Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Wall-Mount, Type 4X Encl, 30.25x24.25x12.00, Fiberglass
Mfr # A30H2412GQRLP
Zoro # G905661839
product price: $3,927.99
/ea
Free Shipping & Returns
$3,927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Padlockable Hasp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # A30H2412GQRLP
- Zoro # G905661839
- UPC # 78351029570
- Country of Origin United States
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Closure Method | Padlockable Hasp |
Description
Hoffman a30h2412gqrlp wall-mount, type 4x encl, 30.25x24.25x12.00, fiberglass a full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature stainless steel padlocking hasps or hoffman's exclusive powerglide handle with 3-point latching for ease of access with increased security. features: fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties type 316l stainless steel padlocking powerglide handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access quick-release latch versions feature fiberglass-reinforced polyester latches with integral type 316l stainless steel padlocking hasp seams are sealed; no holes or knockouts seamless foam-in-place gasket assures water-tight and dust-tight seal fiberglass material is easily punched, drilled, filed or sawed data pocket is high-impact thermoplastic copper-flashed steel collar studs for mounting optional panels and terminal block kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Red, 120VAC (C22-L-R-120)
- BOWERS 1 Gang, Steel, Wall Box (509)
- MS SEDCO Microwave Sensor (MICROSTAR-M)
- SIEMENS Module (6ES7138-4CF03-0AB0)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (ASE15X15X4NK)
- SAGINAW CONTROL & ENGINEERING Enclosure, 6 in H, 4 in D (SCE-6N604LP)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8.62 in D, NEMA 1, Hinged (A20N20BLP)
- VYNCKIER Enclosure (VM753K)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R, Screw On (RSC060804G)
- NVENT HOFFMAN Carbon Steel Enclosure, 36 in H, 42 in W, 12 in D, NEMA 12; 13, Hinged (A364212WFLP)
- Pentair Equipment Protection Electrical Enclosures