Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Wall-Mount, Type 4X Encl, 24.25x20.25x20.00, Fiberglass
Mfr # A24H2020GQRLP
Zoro # G705661770
product price: $4,140.99
/ea
Free Shipping & Returns
$4,140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Padlockable Hasp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # A24H2020GQRLP
- Zoro # G705661770
- UPC # 783510350505
- Country of Origin United States
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Closure Method | Padlockable Hasp |
Description
Hoffman a24h2020gqrlp wall-mount, type 4x encl, 24.25x20.25x20.00, fiberglass a full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature stainless steel padlocking hasps or hoffman's exclusive powerglide handle with 3-point latching for ease of access with increased security. features: fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties type 316l stainless steel padlocking powerglide handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access quick-release latch versions feature fiberglass-reinforced polyester latches with integral type 316l stainless steel padlocking hasp seams are sealed; no holes or knockouts seamless foam-in-place gasket assures water-tight and dust-tight seal fiberglass material is easily punched, drilled, filed or sawed data pocket is high-impact thermoplastic copper-flashed steel collar studs for mounting optional panels and terminal block kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Flexible Fixture Hanger, 3/4In Hub, Iron (JBK-75-BS)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Universal Strut Clamp, 50PK (SC125U)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2411SW)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA47)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 3R, Hinged (A12R106HCR)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Hinged (A10N86)
- HAMMOND Steel Enclosure, 10 in D (EN4SD161610GY)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 24 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (CSD24168SS)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 12 in D, NEMA 3R, Hinged (RHC362412)
- WIEGMANN 316 stainless steel Enclosure, 16 in H, 6 in D, NEMA 4X, Hinged (BN4161406CHQTSSA)
- Pentair Equipment Protection Electrical Enclosures