Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Wall-Mount, Type 4X Encl, 20.19x20.25x10.00, Fiberglass
Mfr # A20H2010GQRLP
Zoro # G305661767
product price: $3,003.99
/ea
Free Shipping & Returns
$3,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Padlockable Hasp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # A20H2010GQRLP
- Zoro # G305661767
- UPC # 78351029520
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | Padlockable Hasp |
Description
Hoffman a20h2010gqrlp wall-mount, type 4x encl, 20.19x20.25x10.00, fiberglass a full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature stainless steel padlocking hasps or hoffman's exclusive powerglide handle with 3-point latching for ease of access with increased security. features: fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties type 316l stainless steel padlocking powerglide handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access quick-release latch versions feature fiberglass-reinforced polyester latches with integral type 316l stainless steel padlocking hasp seams are sealed; no holes or knockouts seamless foam-in-place gasket assures water-tight and dust-tight seal fiberglass material is easily punched, drilled, filed or sawed data pocket is high-impact thermoplastic copper-flashed steel collar studs for mounting optional panels and terminal block kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Back Panel, 20.00" H, 20.00" W (NP2020CG)
- SQUARE D Channel, 35mm Din Rail, 78 in L, Prepunched (9080MH379)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 3 Pole, 208/120V AC, A Curve (QO340GFI)
- AAON SWITCH DPS 012WC (R62330)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- HAMMOND Steel Enclosure, 8 in D (EN4SD24248LG)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4-3/4 in D, NEMA 12; 13, Hinged (A806CHFTC)
- VYNCKIER Enclosure (VJ606HWPL1)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 3R, Hinged (RHC161606)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044CHNFSS)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101006GNK)
- Pentair Equipment Protection Electrical Enclosures