Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Wall-Mount, Type 4X Encl, 20.19x16.25x20.00, Fiberglass
Mfr # A20H1620GQRLP
Zoro # G305661873
product price: $3,747.99
/ea
Free Shipping & Returns
$3,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Padlockable Hasp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # A20H1620GQRLP
- Zoro # G305661873
- UPC # 78351035030
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | Padlockable Hasp |
Description
Hoffman a20h1620gqrlp wall-mount, type 4x encl, 20.19x16.25x20.00, fiberglass a full range of modification options are available for wall-mount fiberglass enclosures, including variable depths to accommodate larger controls. These enclosures feature stainless steel padlocking hasps or hoffman's exclusive powerglide handle with 3-point latching for ease of access with increased security. features: fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties type 316l stainless steel padlocking powerglide handle on 3-point latch versions assures security and a water-tight seal while still allowing convenient access quick-release latch versions feature fiberglass-reinforced polyester latches with integral type 316l stainless steel padlocking hasp seams are sealed; no holes or knockouts seamless foam-in-place gasket assures water-tight and dust-tight seal fiberglass material is easily punched, drilled, filed or sawed data pocket is high-impact thermoplastic copper-flashed steel collar studs for mounting optional panels and terminal block kits
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Ylw Vinyl 12-10 Terminal 1/4" Spade Female Type PK25 (3549PK)
- RIP-TIE Heavy Duty Strap, Black, 1"x16", PK10 (NW-16-G10-BK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A, Reversing: No (LC1D40AU7)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 90A, 600V AC, Non-Indicating (LSRK090)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A606NF)
- HAMMOND Aluminum Enclosure, 2.64 in D, NEMA 1; 4; 4X; 12; 13 (R110-082-000)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYCL)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N4121212061PTC)
- HAMMOND Steel Enclosure, 6 in D (EJ1086)
- V7 RACKS V7 Racks RMWC6U-1N 6U Rack Wall Mount Enclosure Locking Vented Doors (RMWC6U-1N)
- Pentair Equipment Protection Electrical Enclosures