Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman ULTRX WiFi Cab, Type 4X, Solid Door, 608x595x321mm, Fiberglass
Mfr # DU606030P
Zoro # G305830682
product price: $2,277.99
/ea
Free Shipping & Returns
$2,277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Screw On
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # DU606030P
- Zoro # G305830682
- UPC # 78351014957
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Screw On |
Solid / Clear Cover | Clear |
Description
Hoffman du606030p ultrx wifi cab, type 4x, solid door, 608x595x321mm, fiberglass ideal for locations such as tunnels, floor vaults, marinas, outside walls or rooftops, the lightweight ultrx fiberglass wifi cabinet does not impede wifi or wlan signals and has optional rack angles that can be added to support 19-in. Rack-mount equipment. features: enclosure and door made of molded fiberglass polyester that resists chemicals and temperature change impact-resistant polycarbonate window is permanently bonded in place fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure includes a 3/4-in. Plywood panel for mounting equipment
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Single Gang Power Rated 2-Piece Screw To (RJBX3510IW)
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- SIEMENS Reversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles (3RM12071AA14)
- TECHFLEX Braided Sleeving, 150 ft., Black, Wall Thickness: 0.025 in (F6N0.38BK)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412161610C)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, NEMA 12, 13, 4, Hinged (CSD202012)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1212CH)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST16128S16)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4)
- RITTAL Carbon Steel Enclosure, 9.80 in H, 8 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB100806HC)
- Pentair Equipment Protection Electrical Enclosures