Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman RHJ1008HWPL1LG Raised Hinged Latch Cvr Encl, 11.31x9.31x6.93, Fiberglass
Mfr # RHJ1008HWPL1LG
Zoro # G305661835
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Method Padlockable Hasp
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # RHJ1008HWPL1LG
- Zoro # G305661835
- UPC # 78351015863
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | Padlockable Hasp |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Hoffman rhj1008hwpl1lg raised hinged latch cvr encl, 11.31x9.31x6.93, fiberglass enclosures feature a raised, hinged, overlapping cover design that ensures a more-secure seal and offers increased internal space for mounting components. Available with solid and window covers. Latches provide easy access and security. features: compression-molded fiberglass construction overlapping raised solid- and window-covers windows are clear polycarbonate cover fastens with padlockable type 316 stainless steel latches type 304 stainless steel piano hinges integral mounting brackets enclosures protect equipment and operators from indirect electrical contact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Breather Vent, NOVAL Accessory, Fiberglass (HW-4XBVKITWW)
- LEGRAND Cover Clip, Gray, Steel, 3000 Series, Clips (G3006E)
- GROTE 8 AWG 1 Conductor Stranded Primary Wire 50 ft. RD (89-4000)
- ACME ELECTRIC Single Phase Transformer, 10 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T2535163S)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFGW Type 4 Enclosure W/Hinged Window Cover, 14" x 12" x 8", Fiberglass (A14128CHQRFGW)
- WIEGMANN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4080604CHSS)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASG12X12X6)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 20 in W, 12 in D, NEMA 12; 13, Non Hinged Clamp (A242012LP)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (N1C121204)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B121206CH)
- Pentair Equipment Protection Electrical Enclosures