Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Raised Hinged Screw Cvr Encl, 17.31x15.30x8.19, Fiberglass
Mfr # RHJ1614HWLG
Zoro # G705661848
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # RHJ1614HWLG
- Zoro # G705661848
- UPC # 783510158613
- Country of Origin United States
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure Cover Type | Hinged |
Description
Hoffman rhj1614hwlg raised hinged screw cvr encl, 17.31x15.30x8.19, fiberglass enclosures feature a raised, overlapping-cover design that ensures a more-secure seal and offers increased internal space for mounting components. Available with removable and hinged covers for application flexibility. features: compression-molded fiberglass construction overlapping solid raised-cover cover fastens with screws type 304 stainless steel piano hinges on hinged models integral mounting brackets enclosures protect equipment and operators from indirect electrical contact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.375A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/8-R)
- RACO Plaster Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Fixture Cover (756)
- CARLON Electrical Box Cover, 3 Gang, Rectangular, Non-Metallic (E9763C)
- NOARK Contactor 24Vac 1No+1Nc Aux (CU-22-HB-3A1A1B)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFGW Type 4 Enclosure W/Hinged Window Cover, 14" x 12" x 8", Fiberglass (A14128CHQRFGW)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R18186HCR)
- NVENT HOFFMAN Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A404SC)
- SAGINAW CONTROL & ENGINEERING Enclosure, 36 in H, 16 in D (SCE-36EL3616LP)
- HAMMOND Stainless Steel Enclosure, 12 in D (C4XSC363612SS)
- HOFFMAN 6IN 30IN 16IN ENCLOSURE (A-301606LP)
- Pentair Equipment Protection Electrical Enclosures