Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Raised Hinged Screw Cvr Encl, 11.31x9.31x6.93, Fiberglass
Mfr # RHJ1008HWLG
Zoro # G305661828
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # RHJ1008HWLG
- Zoro # G305661828
- UPC # 783510158569
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Description
Hoffman rhj1008hwlg raised hinged screw cvr encl, 11.31x9.31x6.93, fiberglass enclosures feature a raised, overlapping-cover design that ensures a more-secure seal and offers increased internal space for mounting components. Available with removable and hinged covers for application flexibility. features: compression-molded fiberglass construction overlapping solid raised-cover cover fastens with screws type 304 stainless steel piano hinges on hinged models integral mounting brackets enclosures protect equipment and operators from indirect electrical contact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 208/240/480V AC (9070T150D20)
- TRIPP LITE Tripp Lite INTERNET350U 350VA UPS Compact Low Profile Standby 6 Outlets w/ USB Port (INTERNET350U)
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB1251021)
- RACO Cord Connector, Silver, 1-7/16" L, Steel (3722-1)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFGW Type 4 Enclosure W/Hinged Window Cover, 14" x 12" x 8", Fiberglass (A14128CHQRFGW)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11-3/4 in H, 3 in D (E12PBG)
- WIEGMANN Carbon Steel Enclosure, 36 in H, 24 in W, 11 in D, NEMA 12; 13, Non Hinged Clamp (B362411CH)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 14 in H, 12 in W, 8 in D, NEMA 4; 4X; 12; 13, Hinged (A14128CHQRFGW)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 24 in H, 8 in D (CFM24248LG)
- KILLARK Aluminum Hazardous Location Enclosure, 10.32 in H, 6.09 in D, NEMA 3; 4; 4X; 7 (B;C;D); 9 (E;F;G) (EXB-664 N34)
- Pentair Equipment Protection Electrical Enclosures