Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Raised Hinged Latch Wndw Cvr Encl, 17.31x15.30x8.19, Fiberglass
Mfr # RHJB1614HWPL2LG
Zoro # G305661798
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Padlockable Hasp
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # RHJB1614HWPL2LG
- Zoro # G305661798
- UPC # 783510193270
- Country of Origin United States
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Closure Method | Padlockable Hasp |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Hoffman rhjb1614hwpl2lg raised hinged latch wndw cvr encl, 17.31x15.30x8.19, fiberglass enclosures feature a raised, hinged, overlapping cover design that ensures a more-secure seal and offers increased internal space for mounting components. Available with solid and window covers. Latches provide easy access and security. features: compression-molded fiberglass construction overlapping raised solid- and window-covers windows are clear polycarbonate cover fastens with padlockable type 316 stainless steel latches type 304 stainless steel piano hinges integral mounting brackets enclosures protect equipment and operators from indirect electrical contact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, Aluminum (PT2X2ALU3)
- BURNDY Ground Connector, 300 kcmil (GB34)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT + Override, 10-30 Vac/dc Coil (RIBRL1S)
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5AC24)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFGW Type 4 Enclosure W/Hinged Window Cover, 14" x 12" x 8", Fiberglass (A14128CHQRFGW)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806hwpl1 Vj 8in X 6in Non-Metallic Enclosure, Hinge, 1 Padlockable Latch - Min Qty 2 (VJ806HWPL1)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 3-1/2 in H, 4.88 in D (E4PBA)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 2-3/4 in D (E3PBG)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHSCWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (AHE10X10X4)
- Pentair Equipment Protection Electrical Enclosures