Shop All Electrical Boxes
Pentair Equipment Protection
Hoffman J Box, Type 4X, Window Cover/QR, 17.50x14.00x8.53, Fiberglass
Mfr # A18149JFGQRPWR
Zoro # G705661763
Free Shipping & Returns
$2,067.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pentair Equipment Protection
- MFR # A18149JFGQRPWR
- Zoro # G705661763
- UPC # 78351041340
- Country of Origin United States
- Category Electrical Boxes
Description
Hoffman a18149jfgqrpwr j box,type 4x,window cover/qr, 17.50x14.00x8.53, fiberglass able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Threaded internal bosses provided for mounting optional panels and terminal block kits. Scratch-resistant polycarbonate windows are permanently bonded in place. Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated type 316 stainless steel cover screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 1, Hinged (N1C121208)
- ANCOR 11" UV Black Standard Cable Zip Ties - 25 pack (199210)
- KILLARK Conduit Outlet Body, 2 In. (OLL-6)
- SCHNEIDER ELECTRIC Melting Alloy Overload Relay 600V 133A (9065SEO15)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6100)
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- RACO Electrical Box, 30.3 cu in, Square Box, Steel, Square (240)
- CARLON Electrical Box, 18 cu in, Ceiling Box, Polycarbonate, Round (B518A-UPC)
- RACO Electrical Box, 25 cu in, Cable Box, 2 Gang, PVC, Rectangular (7488RAC)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- STEEL CITY Electrical Box, 90 cu in, Floor Box, 2 Gang, Steel, Rectangular (664-SC)
- Pentair Equipment Protection Electrical Boxes