Shop All Electrical Boxes
Pentair Equipment Protection
Hoffman J Box, Type 4X, Window Cover/QR, 15.50x12.00x8.03, Fiberglass
Mfr # A16128JFGQRPWR
Zoro # G905661822
product price: $1,735.99
/ea
Free Shipping & Returns
$1,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # A16128JFGQRPWR
- Zoro # G905661822
- UPC # 78351041330
- Country of Origin United States
- Category Electrical Boxes
Description
Hoffman a16128jfgqrpwr j box,type 4x,window cover/qr, 15.50x12.00x8.03, fiberglass able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Threaded internal bosses provided for mounting optional panels and terminal block kits. Scratch-resistant polycarbonate windows are permanently bonded in place. Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated type 316 stainless steel cover screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1-R)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Orange (CR20IG)
- NVENT ERICO Pointed End Ground Rod: 5/8 in Dia, 4 ft L, Copper Bonded Steel (615840)
- QUICKCABLE Black Welding Cable, 2 ga., 50 ft. (202104-050)
- BELL OUTDOOR Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- CANTEX Electrical Box, 256.0 cu. in., Surface Mount, 4 Gang, PVC (5133712)
- RACO Electrical Box, 15.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (127)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- CANTEX Electrical Box, 32 cu in, Square Box, 2 Gang, PVC, Square (EZ32XNR)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (666)
- KH INDUSTRIES Pendant Drop Outlet Box, 125V, 1875W (PP4DD-515-B12F-515)
- Pentair Equipment Protection Electrical Boxes