Shop All Electrical Boxes
Pentair Equipment Protection
Hoffman J Box, Type 4X, Solid Cover/Scr, 15.50x12.00x8.19, Fiberglass
Mfr # A16128JFGR
Zoro # G905661808
product price: $1,068.99
/ea
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # A16128JFGR
- Zoro # G905661808
- UPC # 78351041190
- Country of Origin United States
- Category Electrical Boxes
Description
Hoffman a16128jfgr j box, type 4x, solid cover/scr, 15.50x12.00x8.19, fiberglass able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Threaded internal bosses provided for mounting optional panels and terminal block kits. Scratch-resistant polycarbonate windows are permanently bonded in place. Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated type 316 stainless steel cover screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Surface Raceway, T-45 Divider Wall, 8 ft (T45DW8)
- NVENT HOFFMAN Conduit Hole Seal, 4.62 In Hole, Steel (AS400)
- STRUTHERS-DUNN Mercury Contactor, SPST, 35A, 120VAC (M35A-120VAC)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (OW-16-G1P-BK)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, Steel, Square (52171-S-UPC)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5331-0)
- RACO Electrical Box, 10.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (471)
- GENESIS 7 WAY JUNCTION BOX COLOR STUDS FIXED BASE (JB 7 BLK)
- ABB Electrical Box, 20 cu in, Outlet Box, 2 Gang, Non-Metallic, Square (A5215DR-CAR)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Square (AI-37171)
- Pentair Equipment Protection Electrical Boxes