Shop All Electrical Boxes
Pentair Equipment Protection
Hoffman J Box, Type 4X, Solid Cover/QR, 7.50x6.00x5.28, Fiberglass
Mfr # A865JFGQRR
Zoro # G305661804
product price: $589.99
/ea
Free Shipping & Returns
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # A865JFGQRR
- Zoro # G305661804
- UPC # 78351041230
- Country of Origin United States
- Category Electrical Boxes
Description
Hoffman a865jfgqrr j box, type 4x, solid cover/qr, 7.50x6.00x5.28, fiberglass able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Threaded internal bosses provided for mounting optional panels and terminal block kits. Scratch-resistant polycarbonate windows are permanently bonded in place. Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated type 316 stainless steel cover screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-D-R)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Orange, Nylon Jacket, PVC Insulation (22970801)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-12-EC)
- SQUARE D Miniature Circuit Breaker, EDB Series 60A, 3 Pole, 277/480V AC (EDB34060)
- BISSELL HOMECARE Electrical Box, Switch Box, Steel (HO569892)
- 0 Electrical Box, Equipment Box, 4 Gang, Plastic, Rectangular (WBXG-MP)
- V3GATE, LLC Electrical Box, Junction Box, Noryl (E989N-CAR)
- RACO Electrical Box, 21 cu in, Wall Box, 2 Gang, Steel, Square (8192)
- KILLARK Electrical Box, 47 cu in, FD Box, 2 Gang, Malleable Iron (2FD-2M)
- CARLON Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980EFN-CTN)
- PROTECTOWIRE Red Weatherproof Back Box Fire Safety Part & Accessory (SG-WP)
- Pentair Equipment Protection Electrical Boxes