Shop All Electrical Boxes
Pentair Equipment Protection
Hoffman J Box, Type 4X, Solid Cover/QR, 7.50x4.00x5.02, Fiberglass
Mfr # A845JFGQRR
Zoro # G905661778
product price: $518.99
/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # A845JFGQRR
- Zoro # G905661778
- UPC # 78351041220
- Country of Origin United States
- Category Electrical Boxes
Description
Hoffman a845jfgqrr j box, type 4x, solid cover/qr, 7.50x4.00x5.02, fiberglass able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Threaded internal bosses provided for mounting optional panels and terminal block kits. Scratch-resistant polycarbonate windows are permanently bonded in place. Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated type 316 stainless steel cover screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- LEVITON 1-Gang White Duplex Outlet Wall Plate, 10PK (M24-88003-WMP)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37417)
- SQUARE D Ovrload Rely, 95 to 120A, Class 10, 3P, 690V (LRD4367)
- SOUTHWIRE Electrical Box, 13 cu in, Handy Box, Steel, Rectangular (G19281-UPC)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (248)
- BELL Bell Weatherproof 5320-5 1-Gang 3 Outlet Box Aluminum Gray (1328848)
- SIGMA ELECTRIC Electrical Box, Outlet Box, 2 Gang, Aluminum, Square (3505369)
- INTERMATIC Electrical Box, Junction Box, Plastic, Rectangular (PJB4175)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (243022)
- WIREMOLD Outlet Box 2Gang Wht (NMW32)
- Pentair Equipment Protection Electrical Boxes