Shop All Electrical Boxes
Pentair Equipment Protection
Hoffman J Box, Type 4X, Solid Cover/QR, 5.50x4.00x5.02, Fiberglass
Mfr # A645JFGQRR
Zoro # G905661792
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # A645JFGQRR
- Zoro # G905661792
- UPC # 78351041210
- Country of Origin United States
- Category Electrical Boxes
Description
Hoffman a645jfgqrr j box, type 4x, solid cover/qr, 5.50x4.00x5.02, fiberglass able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Threaded internal bosses provided for mounting optional panels and terminal block kits. Scratch-resistant polycarbonate windows are permanently bonded in place. Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated type 316 stainless steel cover screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V06)
- MONOPRICE Ethernet Cable, Cat 6, Black, 7 ft. (2302)
- TRIPP LITE Rack Enclosure Cabinet, 42U, SRCABLEVRT3 (SR42UBWDVRT)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- STEEL CITY Electrical Box, 31 cu in, Floor Box, 1 Gang, Steel, Rectangular (61 W)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- SOUTHWIRE Electrical Box, 56 cu in, Old Work Cut-In Box, 4 Gang, Steel, Square (52191-OW)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (663)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- CALBRITE Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Stainless Steel (S60700FDCC)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- Pentair Equipment Protection Electrical Boxes