Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Free-stand, Two Door, Type 4X Enc, 3Pt Latch, 72.00x49.00x24.50, Fiberglass
Mfr # A724925FGFS3PT
Zoro # G405661858
product price: $30,918.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$30,918.99
Free 30-Day Returns
Key Features
- Closure Method Keyed Handle
- Enclosure Cover Type Screw On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # A724925FGFS3PT
- Zoro # G405661858
- UPC # 78351046909
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Closure Method | Keyed Handle |
Enclosure Cover Type | Screw On |
Description
Hoffman a724925fgfs3pt free-stand, two door, type 4x enc, 3pt latch, 72.00x49.00x24.50, fiberglass an economical housing for corrosive environments, single-door, free-stand enclosures provide a versatile solution for applications that require flexibility when mounting panels and racks. Benefits include easy access to equipment, larger capacity for control systems, steel reinforcements for stability and strength, captivated door screws and an optional powerglide handle for secure latching. Fiberglass-reinforced polyester material has excellent temperature and chemical resistance and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Models have either a 3-point latching system with handle or stainless steel captivated door screws. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Painted steel top, bottom and side internal reinforcements standard; stainless steel corner reinforcements optional. Heavy-duty type 316 stainless steel lifting eyes. Accessory mounting channels attached horizontally to interior body sides at top, bottom and center. Painted mounting channels standard; stainless steel optional.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Grn, LED (9001KM35LG)
- REMKE Cordset, Mini-Link Assy, PVC, F, 3 P, 6 ft. (103A0060AP)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3631)
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC01)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- NVENT HOFFMAN Steel Enclosure, 4 in H, 4 in W, 3 in D, NEMA 12; 13, Screw On (A404SC)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 12; 13, Non Hinged Clamp (B060403CH)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWWW)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHTLWW)
- HAMMOND Stainless Steel Enclosure, 5 in D (1414N4PHS16K)
- COOPER Stainless Steel Control Enclosure, 48 in H, 10 in D (483610-4XSS6 SPL)
- Pentair Equipment Protection Electrical Enclosures