Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Flat Screw Cvr Encl, 19.31x17.31x9.58, Fiberglass
Mfr # HJ1816WLG
Zoro # G305661842
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # HJ1816WLG
- Zoro # G305661842
- UPC # 783510159016
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Description
Hoffman hj1816wlg flat screw cvr encl, 19.31x17.31x9.58, fiberglass enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with removable and hinged covers for application flexibility. features: compression-molded fiberglass construction overlapping flat, solid-covers cover fastens with screws type 304 stainless steel piano hinges on hinged models integral mounting brackets enclosures protect equipment and operators from indirect electrical contact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Kelts-470 Spdt Damper End Switch (KELTS-470)
- BELL OUTDOOR Weatherproof Cover 2-Gang, Vertical, Dec (5127-2)
- TORK Photocontrol Stem, DieCast Alum, 120/277V (2129A)
- L.H. DOTTIE L.H. Dottie 2-1/2'' C Threaded Conduit Body w/ Cover & Gasket (C250CG)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFGW Type 4 Enclosure W/Hinged Window Cover, 14" x 12" x 8", Fiberglass (A14128CHQRFGW)
- HUBBELL GAI-TRONICS Plastic Weatherproof Phone Enclosure, 14-5/8 in H, 10 in D (255-003OR)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 10 in D, NEMA 3R; 4; 12; 13, Hinged (N412242410WC)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12302412)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 24 in H, 24 in W, 10 in D, NEMA 4; 12; 13, Hinged (CSD242410ST)
- HAMMOND Steel Enclosure, 4 in D (HJ664HLP)
- Pentair Equipment Protection Electrical Enclosures