Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Flat Hinged Screw Cvr Encl, 17.31x15.30x6.70, Fiberglass
Mfr # HJ1614HWLG
Zoro # G305661859
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # HJ1614HWLG
- Zoro # G305661859
- UPC # 78351015882
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Description
Hoffman hj1614hwlg flat hinged screw cvr encl, 17.31x15.30x6.70, fiberglass enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with removable and hinged covers for application flexibility. features: compression-molded fiberglass construction overlapping flat, solid-covers cover fastens with screws type 304 stainless steel piano hinges on hinged models integral mounting brackets enclosures protect equipment and operators from indirect electrical contact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 3.20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-3-2/10)
- NVENT HOFFMAN CONCEPT Panels, fits 30.00x48.00, White, Steel (CP3048)
- SIEMENS Miniature Circuit Breaker, BQ Series 60A, 2 Pole, 120/240V AC (BQ2B060)
- HONEYWELL T775B2040 Electronic Temperature (T775B2040)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFGW Type 4 Enclosure W/Hinged Window Cover, 14" x 12" x 8", Fiberglass (A14128CHQRFGW)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A606CHNFSS6)
- WIEGMANN Polycarbonate Enclosure, 2.36 in H, 2 in W, 1.93 in D, 4X, Screw On (HW-S605055WW)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 8 in D, NEMA 3; 3R; 3RX; 4; 4X; 12; 13 (A16H1208SSLP)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 23.62 in H, 20 in W, 9.84 in D, NEMA 4; 4X; 12; 13, Hinged (UU605025)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N4121212061PTC)
- Pentair Equipment Protection Electrical Enclosures