Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Flat Hinged Screw Cvr Encl, 11.31x9.31x5.43, Fiberglass
Mfr # HJ1008HWLG
Zoro # G305661774
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # HJ1008HWLG
- Zoro # G305661774
- UPC # 783510158774
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Description
Hoffman hj1008hwlg flat hinged screw cvr encl, 11.31x9.31x5.43, fiberglass enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with removable and hinged covers for application flexibility. features: compression-molded fiberglass construction overlapping flat, solid-covers cover fastens with screws type 304 stainless steel piano hinges on hinged models integral mounting brackets enclosures protect equipment and operators from indirect electrical contact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 12inHx12inL (F1212GPA)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (23847712)
- BURNDY Insulated Multitap Connector, 1.56 In. L (1PLD2/02)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR9P1RH13)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFGW Type 4 Enclosure W/Hinged Window Cover, 14" x 12" x 8", Fiberglass (A14128CHQRFGW)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 4; 12, Hinged (A1212CHFL)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 4 in W, 2-3/4 in D, NEMA 4; 6; 12; 13, Screw On (A843DSC)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 24 in W, 12 in D, NEMA 3R; 4; 12; 13, Hinged (N412482412C)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1212CHNF)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16168)
- Pentair Equipment Protection Electrical Enclosures