Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Flat Hinged Latch Wndw Cvr Encl, 19.31x17.31x9.58, Fiberglass
Mfr # HJB1816HWPL2LG
Zoro # G905661761
product price: $1,125.99
/ea
Free Shipping & Returns
$1,125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Padlockable Hasp
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # HJB1816HWPL2LG
- Zoro # G905661761
- UPC # 783510159160
- Country of Origin United States
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Closure Method | Padlockable Hasp |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Hoffman hjb1816hwpl2lg flat hinged latch wndw cvr encl, 19.31x17.31x9.58, fiberglass enclosures feature a flat, overlapping cover design that ensures a more-secure seal. Available with solid and window covers. Latches provide easy access and security. features: compression-molded fiberglass construction overlapping solid- and window-cover models are available windows are clear polycarbonate cover fastens with padlockable type 316 stainless steel latches type 304 stainless steel piano hinges integral mounting brackets enclosures protect equipment and operators from indirect electrical contact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Gr, Tg (CJ688TGGR)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 8.00x8.00x60 (A8860T1T)
- BATTERY DOCTOR Toggle Switch, SPST, 1/4" Male Terminal (20500)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (8501KPR13P14V20)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFGW Type 4 Enclosure W/Hinged Window Cover, 14" x 12" x 8", Fiberglass (A14128CHQRFGW)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT483611H)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 1, Hinged (HW-J181608FCHTLWW)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12; 13, Non Hinged Clamp (A1008NF)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHSCWW)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 10 in D (SCE-24H2410LP)
- Pentair Equipment Protection Electrical Enclosures