Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman Flat Hinged Latch Clear Cvr Encl, 13.30x11.29x5.58, Fiberglass
Mfr # CHJ1210HWPL2LG
Zoro # G905661785
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method Padlockable Hasp
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # CHJ1210HWPL2LG
- Zoro # G905661785
- UPC # 78351015905
- Country of Origin United States
- Category Electrical Enclosures
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Closure Method | Padlockable Hasp |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Hoffman chj1210hwpl2lg flat hinged latch clear cvr encl, 13.30x11.29x5.58, fiberglass enclosures feature a flat, overlapping clear cover design that ensures a more-secure seal and provides a larger viewing area than a traditional window. Latches provide easy access and security. features: compression-molded fiberglass construction clear polycarbonate viewing area cover fastens with padlockable type 316 stainless steel latches type 304 stainless steel piano hinges integral mounting brackets enclosures protect equipment and operators from indirect electrical contact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA Fusible Str, Size 1,120V Coil, 12 Enc (8538SCA24V02S)
- EATON Non-Illuminated Selectr Switch, 4A, 250VAC (C22-WRKV-K01)
- SCHNEIDER ELECTRIC General Purpose Relay, 12V DC Coil Volts, Square, 14 Pin, 4PDT (792XDXM4L-12D)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Gold (B 905 M 10)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFGW Type 4 Enclosure W/Hinged Window Cover, 14" x 12" x 8", Fiberglass (A14128CHQRFGW)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASG8X8X4)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 16 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A241606LP)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 6 in D, NEMA 12; 13, Hinged (N12302406)
- VYNCKIER ENCLOSURE SYSTEMS Vynckier Vj806w Vj 8in X 6in Non-Metallic Enclosure, 4 Corner Screws - Min Qty 2 (VJ806W)
- WIEGMANN Steel Enclosure, 24 in H, 10 in D, NEMA 4, Hinged (N412242410C)
- Pentair Equipment Protection Electrical Enclosures