Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman, Disconnect Enclosure, Type 4X, 36.25X30.25X12.00, 4 Latches, Fiberglass
Mfr # A36HS3012GQRLP
Zoro # G205663465
product price: $6,564.99
/ea
Free Shipping & Returns
$6,564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Method 1/4 Turn Latch
- Enclosure Cover Type Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # A36HS3012GQRLP
- Zoro # G205663465
- UPC # 783510809003
- Country of Origin China
- Category Electrical Enclosures
Details
Item | Disconnect Enclosure |
Item - Electrical Enclosure | Disconnect Enclosure |
Closure Method | 1/4 Turn Latch |
Enclosure Cover Type | Hinged |
Description
Hoffman a36hs3012gqrlp, disconnect enclosure, type 4x, 36.25x30.25x12.00, 4 latches, fiberglass for effective and economical disconnect protection in the harshest corrosive environments, these enclosures provide secure door closure through the use of type 304 stainless steel slotted quarter-turn latches. features: fiberglass-reinforced material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties seams are sealed; no holes or knockouts seamless foam-in-place gasket assures water-tight and dust-tight seal fiberglass material is easily drilled, filed or sawed hinges are fiberglass-reinforced polyester doors are secured with type 304 stainless steel slotted quarter-turn latches data pocket is high-impact thermoplastic copper flashed steel collar studs for mounting optional panels and terminal block kits holes provided in body for mounting disconnect operating handle and operating mechanism internal grounding provisions for quarter-turn latches includes bracket affixed to door for attaching disconnect door catch (interlock) and instructions for installing disconnects
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001SKS49B)
- EUCHNER MagneticSafetyInterlockSwitch (092025)
- LEVITON Universal Dimmer, 1-Pole/3-Way, White (TSL06-1LW)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5501-5PK)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Screw On (SC242408)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804FCHSCWW)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 16 in W, 8 in D, NEMA 12; 13, Hinged (N12161608)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 12; 13, Non Hinged Clamp (A303008LP)
- HAMMOND Steel Enclosure, 6 in D (HJ14126LP)
- WIEGMANN Fiberglass Enclosure, 13-1/2 in H, 12 in W, 7.45 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ141206CHQRWW)
- Pentair Equipment Protection Electrical Enclosures