Shop All Electrical Boxes
Pentair Equipment Protection
Hoffman A865JFGR J Box, Type 4X, Solid Cover/Scr, 7.50x6.00x5.19, Fiberglass
Mfr # A865JFGR
Zoro # G905661860
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # A865JFGR
- Zoro # G905661860
- UPC # 78351041150
- Country of Origin United States
- Category Electrical Boxes
Description
Hoffman a865jfgr j box, type 4x, solid cover/scr, 7.50x6.00x5.19, fiberglass able to withstand harsh environments, these small enclosures feature a simple, traditional non-metallic design that is suitable for a broad range of applications.compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties. Fiberglass material is easily punched, drilled, filed or sawed. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Threaded internal bosses provided for mounting optional panels and terminal block kits. Scratch-resistant polycarbonate windows are permanently bonded in place. Screw-cover enclosures have easily removable covers attached to body with internal plated steel hinges. Cover securely fastens to the body with four captivated type 316 stainless steel cover screws.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 12-33V-DC RADAR LEVEL SENSORS AND TRANSMITTER (7ML56100AB10 POINTEK CLS100)
- SQUARE D Manual Motor Starter, Knob, 13 to 18A, 3P (GV2P20)
- HAMMOND Steel Enclosure, 8 in D (HJ12108HLP)
- LEVITON Grnd Connector 15A/250V (05669-00C)
- HUBBELL Electrical Box, 32 cu in, Outlet Box, 2 Gang, Aluminum, Square (5341-0)
- RACO Electrical Box, 42 cu in, Square Box, 2 Gang, Steel, Square (257M)
- RACO Electrical Box, 14 cu in, Switch Box, Steel, Rectangular (570RAC)
- CARLON Electrical Box, 32 cu in, Outlet Box, Thermoplastic, Square (B432A-UPC)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum (FD-1)
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E980DFN-CTN)
- Pentair Equipment Protection Electrical Boxes