Shop All Electrical Enclosures
Pentair Equipment Protection
Hoffman A12106CHSCFGW Window Cover/Scr, 12.00x10.00x6.00in, Type 4X Encl, Fiberglass
Mfr # A12106CHSCFGW
Zoro # G305661811
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Cover Type Hinged
- Solid / Clear Cover Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # A12106CHSCFGW
- Zoro # G305661811
- UPC # 78351031220
- Country of Origin United States
- Category Electrical Enclosures
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure Cover Type | Hinged |
Solid / Clear Cover | Clear |
Description
Hoffman a12106chscfgw window cover/scr, 12.00x10.00x6.00in, type 4x encl, fiberglass the efficient design and simple construction of these enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security. features: compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties fiberglass is easily punched, drilled, filed or sawed gasket assures water-tight and dust-tight seal polyester mounting brackets and stainless steel attachment screws are provided with each enclosure scratch-resistant polycarbonate windows are permanently bonded in place molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits removable hinged cover attached to body with type 316 stainless steel hinge pin screw-cover enclosures are secured with two captivated type 316 stainless steel slotted cover screws enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure hinge pin and bail are corrosion-resistant type 316 stainless steel padlock provisions included in each latch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 1.043in ID, Black, 4ft, PK5 (46-610)
- SCHNEIDER ELECTRIC Push Button Control Station, 2NO/2NC, 30mm (9001KYK21)
- HUBBELL 50A Marine Twist-Lock Plug 2P 3W 125VAC GY (HBL63CM61)
- ANCOR Green w/Yellow Stripe 10 AWG Tinned Copper Wire - 25' (109302)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFGW Type 4 Enclosure W/Hinged Window Cover, 14" x 12" x 8", Fiberglass (A14128CHQRFGW)
- PENTAIR EQUIPMENT PROTECTION Hoffman A14128CHQRFG Solid Cover/QR, 14.00x12.00x8.00in, Type 4X Encl, Fiberglass (A14128CHQRFG)
- NVENT HOFFMAN Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 12; 13, Non Hinged Clamp (A1008LP)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Non Hinged Clamp (A080804)
- WIEGMANN Polycarbonate Enclosure, 4.57 in H, 5 in W, 2.72 in D, 4X, Screw On (HW-S12012075WW)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP123)
- WIEGMANN Fiberglass Enclosure, 11.70 in H, 12 in W, 6.10 in D, NEAM 4X; 6P; 12, Hinged (HW-J121206CHQRWW)
- Pentair Equipment Protection Electrical Enclosures