Shop All Electrical Box Hardware
Pentair Equipment Protection
Feed-Through Wireway, Straight Section Wireway Accessory, Fiberglass
Mfr # F66W36FG
Zoro # G705830305
product price: $1,871.99
/ea
Free Shipping & Returns
$1,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Straight Section Wireway
- Material Fiberglass
- Length 6 in
- Width 6 in
- Depth 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F66W36FG
- Zoro # G705830305
- UPC # 78351018990
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 36 in |
Details
Item | Feed-Through Wireway |
Accessory Type | Straight Section Wireway |
Material | Fiberglass |
Color | Gray |
Description
Hoffman f66w36fg, straight section, 6.00x6.00x36.00, fiberglass hoffman f66w36fg wireway, straight section, 6.00x6.00x36.00, fiberglass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Push Button Operator, Red, Plastic Bezel (3SU1000-1HB20-0AA0)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 5 in D, NEMA 12, Hinged (B121005CHQR)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZB5AZ104)
- JANDORF Toggl Switch 4A 2 Wire (61135)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A6N6P)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A10P8)
- RACO Mud Ring, Ring Accessory, 2 Gang, 859, Square Box (859)
- ABB Outlet Box, Box Accessory, PVC (5133463U)
- CARLON Electrical Box Extension, Box Extension Accessory, PVC, Outlet Box (BH464A)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Aluminum (A10P8AL)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1589000)
- Pentair Equipment Protection Electrical Box Hardware