Shop All Electrical Box Hardware
Pentair Equipment Protection
Feed-Through Wireway, Straight Section Wireway Accessory, Fiberglass
Mfr # F66W24FG
Zoro # G105830547
product price: $1,479.99
/ea
Free Shipping & Returns
$1,479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Straight Section Wireway
- Material Fiberglass
- Length 6 in
- Width 6 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F66W24FG
- Zoro # G105830547
- UPC # 78351018980
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 6 in |
Width | 6 in |
Depth | 24 in |
Details
Item | Feed-Through Wireway |
Accessory Type | Straight Section Wireway |
Material | Fiberglass |
Color | Gray |
Description
Hoffman f66w24fg, straight section, 6.00x6.00x24.00, fiberglass hoffman f66w24fg wireway, straight section, 6.00x6.00x24.00, fiberglass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY ANALOG SER B INPUT MODULE (1794-IE8 B)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- SENSORSWITCH Timer Switch, 60 Min, White (PTS 60 WH)
- HUBBELL 20A Angle Twist-Lock Receptacle 3P 4W 480VAC L16-20R GY (HBL2430AR)
- BELL OUTDOOR Mud Ring, 2 Gang, 818, Floor Box (818)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (773)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Fiberglass (AL48)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D80S)
- NVENT HOFFMAN Panel Kit, NOVAL Accessory, Steel (ANADFK)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL23SS)
- PALRAM CLOSURESTRIP HRZN 24""6PK (92770)
- Pentair Equipment Protection Electrical Box Hardware