Shop All Electrical Box Hardware
Pentair Equipment Protection
Feed-Through Wireway, Straight Section Wireway Accessory, Fiberglass
Mfr # F44W60FG
Zoro # G005830500
product price: $1,549.99
/ea
Free Shipping & Returns
$1,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Straight Section Wireway
- Material Fiberglass
- Length 4 in
- Width 4 in
- Depth 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F44W60FG
- Zoro # G005830500
- UPC # 78351015860
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 60 in |
Details
Item | Feed-Through Wireway |
Accessory Type | Straight Section Wireway |
Material | Fiberglass |
Color | Gray |
Description
Hoffman f44w60fg, straight section, 4.00x4.00x60.00, fiberglass hoffman f44w60fg wireway, straight section, 4.00x4.00x60.00, fiberglass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Half Round, Open Close, Black (10250TM43)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B01TD)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX671P)
- SQUARE D Auxiliary Contact, 10A, 1NC, 1NO (9999SX8)
- NVENT HOFFMAN Lock Kit, NOVAL Accessory, Steel (AL12AR)
- RACO Extension Ring, Ring Accessory, 2 Gang, Steel, Square Box (202)
- RACO Mc/Bx Cable Holder, 16 " (CS1RAC)
- WIEGMANN Drip Shield, NOVAL Accessory, 14 Gang, Carbon Steel, Kit (DK48)
- BELL OUTDOOR Masonry Box, Box Accessory, 5 Gang, Steel, Electrical Box (699)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP4236)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1500000)
- Pentair Equipment Protection Electrical Box Hardware