Shop All Electrical Box Hardware
Pentair Equipment Protection
Feed-Through Wireway, Straight Section Wireway Accessory, Fiberglass
Mfr # F44W48FG
Zoro # G005830609
product price: $1,415.99
/ea
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Straight Section Wireway
- Material Fiberglass
- Length 4 in
- Width 4 in
- Depth 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F44W48FG
- Zoro # G005830609
- UPC # 78351015850
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 48 in |
Details
Item | Feed-Through Wireway |
Accessory Type | Straight Section Wireway |
Material | Fiberglass |
Color | Gray |
Description
Hoffman f44w48fg, straight section, 4.00x4.00x48.00, fiberglass hoffman f44w48fg wireway, straight section, 4.00x4.00x48.00, fiberglass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Thermal Unit, 12.00 to 13.50A (CR123C137B)
- CHAINFLEX 12 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-40-04)
- RACO Locknut, 6 ", Steel (1024)
- RACO Conduit Body Cover, 1/2" Hub Sz., Aluminum (CSC050)
- RACO Plaster Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (837)
- EATON B-LINE Mounting Bracket, NOVAL Accessory, Pre-Galvanized Steel, Electrical Box (BB4-4)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (P1210)
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206620)
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (773)
- HUBBELL WIRING DEVICE-KELLEMS Plug Lock Ring, Ring Accessory, Composite, Locking Ring (LR420)
- SIEMENS Meter Socket, Socket Accessory, UAT4 (SUAT417-XGF)
- Pentair Equipment Protection Electrical Box Hardware