Shop All Electrical Box Hardware
Pentair Equipment Protection
Feed-Through Wireway, Straight Section Wireway Accessory, Fiberglass
Mfr # F44W12FG
Zoro # G405830827
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Straight Section Wireway
- Material Fiberglass
- Length 4 in
- Width 4 in
- Depth 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F44W12FG
- Zoro # G405830827
- UPC # 78351015820
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 12 in |
Details
Item | Feed-Through Wireway |
Accessory Type | Straight Section Wireway |
Material | Fiberglass |
Color | Gray |
Description
Hoffman f44w12fg, straight section, 4.00x4.00x12.00, fiberglass hoffman f44w12fg wireway, straight section, 4.00x4.00x12.00, fiberglass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 1 1/4in. Loop Bridle Ring - 1/4-20 Thread, Short Stem, 100PK (WBR125SHORT)
- ZOELLER Electrical Box, Junction Box, Plastic (10-1402)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-5)
- ITT CANNON MS3116F18-11S (MS3116F1811S)
- LEVITON ENCLOSURE PLATES OR COVERS OPT-X UHD 2U BRUSH GURD (5RBSH-2UN)
- L.H. DOTTIE Knockout Seal, Carbon Steel, Box (KO100)
- RITTAL Enclosure Coupling, Coupling Accessory, Zinc (6206300)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206050)
- UTOPIA ALLEY Utopia Alley Rustproof L-Shaped Corner Rod Vertical Ceiling Support Bar Chrome (VS1SS)
- HUBBELL Electrical Box Extension Ring, 1 Gang, Metallic (5406-0)
- GAMPAK STRAP 1 HOLE EMT 1 1/4"" (49923)
- Pentair Equipment Protection Electrical Box Hardware