Shop All Electrical Box Hardware
Pentair Equipment Protection
Feed-Through Hinged-Cover, Straight Section Tube Accessory, Fiberglass
Mfr # F44W60STFG
Zoro # G905830471
product price: $1,161.99
/ea
Free Shipping & Returns
$1,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Straight Section Tube
- Material Fiberglass
- Length 4 in
- Width 4 in
- Depth 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pentair Equipment Protection
- MFR # F44W60STFG
- Zoro # G905830471
- UPC # 78351019140
- Country of Origin Unknown
- Category Electrical Box Hardware
Dimensions
Length | 4 in |
Width | 4 in |
Depth | 60 in |
Details
Item | Feed-Through Hinged-Cover |
Accessory Type | Straight Section Tube |
Material | Fiberglass |
Color | Gray |
Description
Hoffman f44w60stfg, straight tube section, 4.00x4.00x60.00, fiberglass hoffman f44w60stfg wireway, straight tube section, 4.00x4.00x60.00, fiberglass.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1 kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- SCHNEIDER ELECTRIC Rly Sckt, Fingr Saf, Squae, 5 Pin, Scrw Clmp (70-781D5R-1A)
- ILSCO Aluminum Lay-in Ground Lug, onduct, PK4 (GBL-4SS-EC)
- CANTEX Outlet Box, Box Accessory, 2 Gang (5133370U)
- EATON B-LINE Communication Mounting Bracket, NOVAL Accessory, 1 Gang, Pre-Galvanized Steel, Single Gang Bracket (BB10)
- ABB Outlet Box, Box Accessory, PVC (5133463U)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3030)
- RACO Mud Ring, Ring Accessory, 2 Gang, 885, Floor Box (885)
- NVENT HOFFMAN Light Door Switch, NOVAL Accessory, 14 Gang, Steel (ALFSWD)
- WIREMOLD Poke-Thru Device (RC4CTCBK)
- Pentair Equipment Protection Electrical Box Hardware